Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Its A Boy
Mfr # C-16-CIR-WS-Its a Boy
Zoro # G509701535
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Double-Sided No
- Height 16 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Its a Boy
- Zoro # G509701535
- UPC # 705675617699
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Blower Round Nozzle, For Mfr. No. LBX6000 (AN6000R)
- KOHLER Ch270 Engine (PA-CH270-3152)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- BRIGGS & STRATTON Air filter (73111GS)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Oklahoma Inflatable Santa (192-100-S)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- DISNEY Gemmy LED Frozen 48 in. Frozen 2 Olaf Ornament String Inflatable (119003)
- GOLDENGIFTS No Scent Rubbed Bronze Auto Sensor Candle, 9 in. (GO1493177)
- Signmission Outdoor Holiday Décor