Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Ho Ho Ho
Mfr # C-16-CIR-WS-Ho ho ho
Zoro # G109701560
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Ho ho ho
- Zoro # G109701560
- UPC # 705675617743
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 16 in |
Length | 16 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Orange & Gray Industrial Hard Sided Cooler - 17 Quart (5170)
- RADIUS GARDEN Pro-Lite Transplanter Shovel, Carbon Steel (25011)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- LANDSCAPERS SELECT Hose Shut-Off Metal 3/4In (GC5043L)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Clemson Inflatable Mascot (123-100-M)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- CELEBRATIONS CHRISTMAS GARAGE DOOR COVER 7ft (RE2-07-16-001)
- CELEBRATIONS 5 ft. Yellow Lab Inflatable (MY-22CD526)
- Signmission Outdoor Holiday Décor