Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Happy St Patrick Day
Mfr # C-16-CIR-WS-Happy st Patrick Day 2
Zoro # G609701534
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Length 16 in
- Height 16 in
- Width 0.04 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Happy st Patrick Day 2
- Zoro # G609701534
- UPC # 705675617750
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEH)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- OREGON Mower Blade (791-532)
- OREGON Chainsaw Chain, 3/8 in LP, .043 in Gauge, 33 DL, for 8 in Bar, fits Milwaukee, Craftsman, Remington (90F033G)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- BAREBONES LIVING Barebones Railroad Lantern, Ocean Blue (LIV-181)
- CELEBRATIONS 6 ft. Elf With Presents Inflatable (MY-20CE642)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- IMPACT INNOVATIONS Snowflake Silhouette Sml (94999)
- SEASONS BIRD SKELETON HEAD 3in. (W83090)
- Signmission Outdoor Holiday Décor