Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Happy Hanukkah
Mfr # C-16-CIR-WS-Happy Hanukkah 2
Zoro # G109701584
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- UV Resistant Yes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Happy Hanukkah 2
- Zoro # G109701584
- UPC # 705675617774
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Width | 0.04 in |
Height | 16 in |
Length | 16 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- MTD Cable-Throttle Con (1768191P)
- B&B CHARCOAL WOOD CHNKS MSQTE 549CUIN (00130)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Jacksonville Jaguars Inflatable Mascot (615-100-M)
- GEMMY Airblown 3.5 ft. LED Prelit Jack Skellington Oogie Boogie Inflatable (228492)
- CELEBRATIONS 11200-71 Multi-color LED C6 Replacement Bulbs (9292798)
- CELEBRATIONS LED Cool White 50 in. Ornate Wire Buck Yard Decor (21DH07222)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- Signmission Outdoor Holiday Décor