Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Happy Halloween
Mfr # C-16-CIR-WS-Happy Halloween
Zoro # G709701748
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Double-Sided No
- Height 16 in
- Width 0.04 in
- Sign Mounting Style Yard Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Happy Halloween
- Zoro # G709701748
- UPC # 705675617798
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Coupling, 3/4 in. Tube, 150 psi (07776)
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- MTD Blade-21.0 Hi Lift (942-04415)
- SAVORY PRIME BULLY STICKS 12"" 3PK (312)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- CELEBRATIONS Four Season Witch With Cauldron Inflatable (MY-20W632)
- LOGO BRANDS Minnesota Vikings Inflatable Santa (618-100-S)
- CELEBRATIONS 5 ft Fishing Santa Inflatable (MY-22C653)
- MR. CHRISTMAS YARD DECOR SANTA 10ft (68065AC)
- Signmission Outdoor Holiday Décor