Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Happy Easter
Mfr # C-16-CIR-WS-Happy Easter 2
Zoro # G309701742
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- UV Resistant Yes
- Length 16 in
- Double-Sided No
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Happy Easter 2
- Zoro # G309701742
- UPC # 705675617804
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETS HACH ETS Hach 551236 AquaCheck 7-in-1 Test Strip Total Chlorine & Bromine; Silver; 100 Count (551236)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- STENS Air Filter For Kohler Sv710-Sv840 Ariens 21545800 32 083 06-S (100-766)
- WINEGARD Winegard RP-0154 Boot for Sensar I and II (RP-0154)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Detroit Red Wings Inflatable Mascot (811-100-M)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- IMPACT INNOVATIONS Snowflake Silhouette Sml (94999)
- GEMMY YARD DECOR WTCH HAT PRPL (550540)
- DECORIS 56.7 in. Life-Size Plush Deer with Antlers Yard Decor (580010)
- Signmission Outdoor Holiday Décor