Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Grateful Thankful Blessed
Mfr # C-16-CIR-WS-Grateful thankful blessed
Zoro # G009701646
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Thickness 0.1 in
- Double-Sided No
- Sign Material Corrugated Plastic
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Grateful thankful blessed
- Zoro # G009701646
- UPC # 705675617828
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SPRINGER FORK BEARING ADJ TOOL (KH444)
- BIRCHMEIER Birchmeier Brass Spray Valve (12047501)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- MILWAUKEE TOOL M18 FUEL™ Cordless 16" Chainsaw, Tool only (2727-20)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- CELEBRATIONS 5 ft. Santa Gnome Inflatable (MY-22G621)
- UNION PRODUCTS SNOWMAN BLOW MOLD 40"" (75300)
- FUN WORLD Hidden Screamers Halloween Decor (91778)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- SEASONS USA Seasons 5.125 in. Skeleton Cat Halloween Decor (W82196)
- Signmission Outdoor Holiday Décor