Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Farm Fresh Trees
Mfr # C-16-CIR-WS-Farm Fresh Trees
Zoro # G209701620
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 16 in
- Width 0.04 in
- Double-Sided No
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Farm Fresh Trees
- Zoro # G209701620
- UPC # 705675617910
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame (PDK-020)
- JOBES Organic Tomato Granular (09026)
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- GREENSCAPES 14 ft. L X 14 ft. W Bird Netting (46658)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- GEMMY Airblown LED Rudolph 3.5 ft. Bumble Santa Inflatable (117678)
- CELEBRATIONS Sienna LED White 48 in. 3D Wire Buck Yard Decor (R6404128)
- GEMMY YRD DCR JCK-O-LNTRN ORANGE (551210)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- Signmission Outdoor Holiday Décor