Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Faith Hope Cure
Mfr # C-16-CIR-WS-Faith Hope Cure
Zoro # G009701752
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Length 16 in
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Faith Hope Cure
- Zoro # G009701752
- UPC # 705675617927
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing Spray-Loc Sprinkler Nozzle, PK5 (SLC550)
- A & I PRODUCTS WALBRO CARB WJ-67-1 0" x0" x0" (A-B1WWJ67)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM1G Bed Bug Magic 1 Gallon Bed Bug & Insect Treatments (BBM1G)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- LOGO BRANDS Miami Mascot Yard Inflatable (169-100-M)
- LOGO BRANDS NC State Inflatable Mascot (186-100-M)
- CELEBRATIONS Four Season Halloween Kid Inflatable (MY-20D415-A1)
- GEMMY Airblown 3.5 ft. LED Prelit Jack Skellington Oogie Boogie Inflatable (228492)
- GEMMY YRD DCR JCK-O-LNTRN ORANGE (551210)
- Signmission Outdoor Holiday Décor