Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Danger Zombies
Mfr # C-16-CIR-WS-Danger Zombies
Zoro # G809701693
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Height 16 in
- Length 16 in
- Sign Material Corrugated Plastic
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Danger Zombies
- Zoro # G809701693
- UPC # 705675617965
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Length | 16 in |
Width | 0.04 in |
Details
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (591378)
- MATABI Elbow With Nozzle (84941808)
- AFTERMARKET 3764353 Kit-Solenoid Fits Caterpillar (ELS60-0130)
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS LED 27 in. Lighted Deer Yard Decor (21DH07223)
- CELEBRATIONS Clear 27 in. Candy Cane Pathway Decor (23213-71)
- CELEBRATIONS CHRISTMAS GARAGE DOOR COVER 7ft (RE2-07-16-001)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- LOGO BRANDS Tennessee Titans Inflatable Mascot (631-100-M)
- Signmission Outdoor Holiday Décor