Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Christmas Wreaths
Mfr # C-16-CIR-WS-Christmas Wreaths
Zoro # G109701751
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16 in
- Width 0.04 in
- Length 16 in
- UV Resistant Yes
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Christmas Wreaths
- Zoro # G109701751
- UPC # 705675618047
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Alaska Morbloom Organic Liquid Plant Food 1 qt (100099251)
- COWPOTS CowPots #3 Round Pot - 90 pots (#3 Rnd (90))
- KINGSFORD Signature All Natural Basil Sage Thyme Charcoal Briquettes 8 lb (32602)
- BIO GREEN Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece (HW-4)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- IMPACT INNOVATIONS Snowflake Silhouette Sml (94999)
- POTABLE AQUA Potable Aqua 371239 Plus Treating Water (371239)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- CELEBRATIONS 5 ft. Gnome Couple Inflatable (MY-20CS442)
- LEMAX CHESTNUT CABIN (05641)
- Signmission Outdoor Holiday Décor