Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Christmas Tree
Mfr # C-16-CIR-WS-Christmas Tree
Zoro # G509701672
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Length 16 in
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Christmas Tree
- Zoro # G509701672
- UPC # 705675618054
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Width | 0.04 in |
Height | 16 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gasket Set 480-054 For Kohler Kt17, Kt19, M18, M20 25 755 37-S (480-054)
- PETERSON Peterson V566-1 566 Nightwatcher Lx Driving Lights (V566-1)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 16" (160SXEA041)
- NELSON Rain Train Travel Sprnkr (818653-4002)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LIVING ACCENTS Celebrations LED Multi 72 in. Pop Up Yard Decor (RGB6PPU314A)
- BAREBONES LIVING Barebones Railroad Lantern, Ocean Blue (LIV-181)
- COOLCOLLECTIBLES Halloween LED Prelit Witch Yard Decor (CO2741069)
- SEASONS USA Seasons 5.125 in. Skeleton Cat Halloween Decor (W82196)
- DESIGN TOSCANO Holiday Helper Metal Angel Statue Collection: Blanche (FU78829)
- Signmission Outdoor Holiday Décor