Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Candy Cane Cutie
Mfr # C-16-CIR-WS-Candy Cane Cutie
Zoro # G309701537
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Sign Material Corrugated Plastic
- Height 16 in
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Candy Cane Cutie
- Zoro # G309701537
- UPC # 705675618153
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- SOLO Spray Boom, 48", 4 Nozzles (4900299)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- MTD Control Box-Thrott (831-0823A)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS Four Season Dragon Inflatable (MY-20D850A2)
- SEASONS USA ANIMTD DOG SKELTN 10.25"" (W81888)
- GEMMY Flat-tastics LED White 28 in. Starry Night A Frame Doe Yard Decor (880337)
- LOGO BRANDS Dallas Cowboys Inflatable Santa (609-100-S)
- LOGO BRANDS Kansas City Chiefs Patrick Mahomes Helmet Inflatable Mascot (616P-100-PMH)
- Signmission Outdoor Holiday Décor