Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Bless This Irish Home
Mfr # C-16-CIR-WS-Bless this Irish home
Zoro # G709701632
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Length 16 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Bless this Irish home
- Zoro # G709701632
- UPC # 705675618221
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Length | 16 in |
Height | 16 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- MTD Governor Gear/Shaf (951-11626)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Female (GC533)
- RAID MAX Perimeter Protection, 30 oz Bottle (659436)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SEASONS USA Seasons 39 in. Prelit Hanging Talking Ghoul Halloween Decor (W81920)
- LIGHT STYLES LUMINARIAS BROWN SET (L10020)
- CELEBRATIONS 11205-71 Warm White LED C6 Replacement Bulbs (CE11743)
- MR. CHRISTMAS YARD DECOR SANTA 10ft (68065AC)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- Signmission Outdoor Holiday Décor