Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Baseball
Mfr # C-16-CIR-WS-Baseball
Zoro # G509701566
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided No
- Height 16 in
- UV Resistant Yes
- Sign Material Corrugated Plastic
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Baseball
- Zoro # G509701566
- UPC # 705675618313
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Umbrella, Round, Green (4HUW5)
- STENS Oem Carburetor For Echo St-2000Sb, Srm-2100, Srm-2400, Gt-2100 C1U-K52 (616-302)
- ECHO Trimmer Line, 160 ft. L, 0.095" Dia. (322095060)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- LOGO BRANDS Notre Dame Santa Claus Yard Inflatable (190-100-SC)
- CELEBRATIONS Sienna LED White 24 in 3D Wire Deer with Red Plaid Bow Yard Decor (R6404129)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- GEMMY Flat-tastic LED 35.433 in. Santa in Sleigh with Deer Yard Decor (880700)
- VICKERMAN C9 Faceted LED Cool White Twinkle Replacement Bulb 25 per Bag (XLEDC95T-25)
- Signmission Outdoor Holiday Décor