Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-Baby Its Cold Outside
Mfr # C-16-CIR-WS-Baby its cold outside
Zoro # G309701568
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Thickness 0.1 in
- UV Resistant Yes
- Sign Material Corrugated Plastic
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Baby its cold outside
- Zoro # G309701568
- UPC # 705675618344
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 103277402 (103277402)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Plug 5200 PSI (PW7137)
- BASQUES SUGAR MAPLE Sugar Maple Charcl 17.6# (61553)
- SONGBIRD ESSENTIALS Songbird Essentials SE975 Clear View Hopper Mirrored Window Feeder (SE975)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- ADMIRED BY NATURE 18 Christmas Gnome with LED Set of 2 (ABN5D007RDGY)
- CELEBRATIONS Celebration 9 ft. Nutcracker Inflatable (MY-22N935)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- GEMMY Crashing Witch (60073)
- GOLDENGIFTS 40802-71 4 x 6 ft. 100 Red LED Net Light Set (GO2515831)
- Signmission Outdoor Holiday Décor