Shop All Outdoor Holiday Décor
Signmission
Corrugated Plastic Sign With Stakes 16in Circular-A Witch Lives Here
Mfr # C-16-CIR-WS-A witch lives here
Zoro # G609701541
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Height 16 in
- Width 0.04 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-A witch lives here
- Zoro # G609701541
- UPC # 705675618436
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Width | 0.04 in |
Length | 16 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cleveland Browns 34oz Native Quencher Bottle (608-S34QB-63)
- RAPALA Compact Line Remover (RCLR)
- BONIDE PRODUCTS Ender Sedge Rts Pt (070)
- MAYNE Nantucket Window Box 3' - Espresso (4830-ES)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable (MY-20P877C)
- VICKERMAN 0.38 watt G30 Faceted LED Teal Bulb with E12 Nickel Base 25 per Bag (XLEDG3L-25)
- Signmission Outdoor Holiday Décor