Shop All Parking Signs
Signmission
Connecticut Reserved Parking Permit Required Van Accessible Violators Will Be Fined M, BG-1824-24657
Mfr # A-DES-BG-1824-24657
Zoro # G509592034
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24657
- Zoro # G509592034
- UPC # 785590250713
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09508)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3810)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2400N95)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1818-23801 (A-DES-RW-1818-23801)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- Signmission Signs