Shop All Parking Signs
Signmission
Condo Parking Unauthorized Vehicles Towed Away Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24238
Mfr # A-DES-G-1818-24238
Zoro # G509596018
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24238
- Zoro # G509596018
- UPC # 196617193560
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-344)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, M, PR, M Black (818WP)
- PORTWEST Iona Work Shirt L/S, XL (F125)
- SIGNMISSION Reserved for Police Cars Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23180 (A-1824-23180)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23419 (A-DES-BG-1824-23419)
- SIGNMISSION PARK HERE DECAL sticker parking garage valet car automobile short term, 12" x 4.5", D-12 Park Here (D-12 Park Here)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- Signmission Parking Signs