Shop All Banners
Signmission
COMPUTERS BANNER SIGN computer repair signs tech virus fix computer
Mfr # B-120 Computers
Zoro # G709660717
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Width 0.01 in
- Sign Material Vinyl
- Size 48 in x 120 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Computers
- Zoro # G709660717
- UPC # 670541436837
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Size | 48 in x 120 in |
Height | 120 in |
Length | 48 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cambridge Tall Planter - Black (4834-B)
- ESPOMA HT- 4 HOLLY TONE 4LB BAG (HT4)
- ERGODYNE Single Heavy-Duty Pop-Up Tent, 10 ft., Bl (6000)
- A & I PRODUCTS Throttle Control Cable Assembly 8" x8" x1" (A-B1SB8766)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-96 We Buy Gold 1)
- SIGNMISSION CHICKEN NUGGETS BANNER SIGN fried nuggets fingers tenders food white (B-120 Chicken Nuggets)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-120 We Accept Credit Cards)
- SIGNMISSION FISHING TACKLE BANNER SIGN fish rods reels rentals sale hooks boats (B-120 Fishing Tackle)
- SIGNMISSION Sub Sandwiches Banner Heavy Duty 13 Oz Vinyl with Grommets (B-60 Sub Sandwiches)
- SIGNMISSION CINNAMON ROLLS BANNER SIGN fresh baked bakery still warm homemade hot (B-120 Cinnamon Rolls)
- Signmission Banners