Shop All Parking Signs
Signmission
Compact Cars Only-No Trucks SUVs Vans Crossovers, Red & White Alum Sign, 18" x 18", RW-1818-24247
Mfr # A-DES-RW-1818-24247
Zoro # G809794817
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-24247
- Zoro # G809794817
- UPC # 785590070021
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- SIGNMISSION OSHA Sign, Eye Protection Required, 14in X 10in Plastic, 10" W, 14" H, Portrait, P-1014-V-11097 (OS-SF-P-1014-V-11097)
- DUNLOP Knee Boots, Size 8, 16" H, Black, Plain, PR (8968000)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (88-390)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION No Parking with right arrow 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - No right (A-1218 No Parking Signs - No right)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- Signmission Parking Signs