Shop All Parking Signs
Signmission
Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250
Mfr # A-1824-24250
Zoro # G209580386
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24250
- Zoro # G209580386
- UPC # 785590115937
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- DEFENDER SAFETY H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR (H2-VZ-01)
- KASK KASK Super Plasma Work Helmet - Yellow (KASKSPW-YL)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, TG-1824-24212 (A-DES-TG-1824-24212)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- SIGNMISSION Handicap Drop-Off And Pick-Up Only 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - Handicap Drop (A-1218 Drop Off - Handicap Drop)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- Signmission Signs