Shop All Parking Signs
Signmission
Compact Car Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24249
Mfr # A-1218-24249
Zoro # G309581511
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24249
- Zoro # G309581511
- UPC # 785590131142
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", RW-1824-22694 (A-DES-RW-1824-22694)
- SIGNMISSION STORAGE RV & BOAT PARKING DECAL sticker short long term secure indoor, D-36 Storage Rv & Boat Parkin (D-36 Storage Rv & Boat Parkin)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- SIGNMISSION No Street Parking Anytime Tow Away Zone Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23566 (A-1218-23566)
- SIGNMISSION Loading Zone Prohibido Estacionamiento Zona De Cargamento With No Parking Symbol, RW-1818-23883 (A-DES-RW-1818-23883)
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- Signmission Parking Signs