Shop All Banners
Signmission
COLD BEER BANNER SIGN ice drink cart stand iced draft bottle micro brew mini
Mfr # B-Cold Beer
Zoro # G409669195
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Height 48 in
- Length 18 in
- Sign Material Vinyl
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Cold Beer
- Zoro # G409669195
- UPC # 22099367987
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTILOME Root Stimulator 4-10-3 (FE10650)
- FARMGARD Earth Anchor, 3"X15" (901111A)
- TERRO Aerosol Carpenter Ant/Termite Killer 16 oz (T1901-6)
- ZIPPO Lighter Fuel, 12 oz, for use in all Windproof Lighters (12FC)
- SIGNMISSION UNIFORMS BANNER SIGN workplace organization corporate clothing image branding (B-Uniforms)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-120 Deep Fried Cheese Balls)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-96 Grand Opening)
- SIGNMISSION FRESH MEAT BANNER SIGN butcher steak beef chicken pork ground (B-Fresh Meat)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs (B-120 Window Tinting)
- Signmission Flags, Banners & Accessories