Shop All Banners
Signmission
COIN LAUNDRY BANNER SIGN wash fold washing machines dry cleaning
Mfr # B-72 Coin Laundry
Zoro # G609660503
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Thickness 0.1 in
- Size 24 in x 72 in
- Width 0.01 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Coin Laundry
- Zoro # G609660503
- UPC # 766897887963
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Width | 0.01 in |
Height | 72 in |
Length | 24 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jandy CL 460 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN115/C-7468/FC-0810 (WP.JAN0810-4P)
- NEOGENRPORATION Rodex 4LB Pellets (116348)
- MTD Pre-Cleaner Filter (BS-493537S)
- STENS Cylinder Head Gasket Set For Kohler Cv22 Ch18 Ch20 Ch22 Ch23 055-349 (055-349)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION FRITO PIE BANNER SIGN chili cheese corn chips texas style tamale fresh (B-120 Frito Pie)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-We Buy Gold 1)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION CELL PHONES ACCESSORIES BANNER SIGN mobile wireless chargers cases (B-96 Cell Phones Accessories)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-120 We Accept Credit Cards)
- Signmission Flags, Banners & Accessories