Shop All Parking Signs
Signmission
Client Parking Violators Will Be Towed Away Owner Expense Aluminum Sign, 18" L, 18" H, RW-1818-9988
Mfr # A-DES-RW-1818-9988
Zoro # G509586903
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-9988
- Zoro # G509586903
- UPC # 196617181345
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- CONDOR Belt, Lifting, Universal (1UM53)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG0006TV)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION Valet Parking with Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22749 (A-DES-BW-1818-22749)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- SIGNMISSION Valet Parking All Others Towed Away Car Owners Expense & Risk Alum Sign, 18" L, 18" H, G-1818-22762 (A-DES-G-1818-22762)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23424 (A-1218-23424)
- Signmission Parking Signs