Shop All Banners
Signmission
CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain
Mfr # B-Clearance Sale
Zoro # G209669104
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Clearance Sale
- Zoro # G209669104
- UPC # 22099367963
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Size | 18 in x 48 in |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plug-Spark (25 132 23-S)
- DEWALT Steel-braided Hose 5/16 in. x 25 ft. (7105645)
- PURE GARDEN 10 Ft Offset Umbrella with Cross Base, Terracotta (50-LG1055)
- MTD Cable-Ers Control (946-04703A)
- SIGNMISSION LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup (B-120 Loaded Baked Potato)
- SIGNMISSION FIREWOOD BANNER SIGN fire wood split hickory cord delivered stacked (B-120 Firewood)
- SIGNMISSION SUNGLASSES BANNER SIGN sunglass store sale signs sun glasses name brand (B-Sunglasses)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- Signmission Flags, Banners & Accessories