Shop All Banners
Signmission
CLEARANCE SALE BANNER SIGN retail sign signs store 50% off huge
Mfr # B-120 Clearance Sale
Zoro # G309660476
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 120 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Clearance Sale
- Zoro # G309660476
- UPC # 670541436783
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 120 in |
Length | 48 in |
Size | 48 in x 120 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- BIRD-X Bird Repeller, 110 Vac (BXP PRO 1)
- IIT Max Force Outdoors and Camping Tent Stake Set Plastic 6 pk, 6PK (06-2416)
- MI-T-M Dual Gun Adapter (851-0431)
- SIGNMISSION NOW OPEN BANNER SIGN grand opening new store for business shop sale new (B-72 Now Open)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION SHAVED ICE BANNER SIGN hawaiian cart stand signs Italian water sno snow cone (B-72 Shaved Ice)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION UNDER NEW MANAGEMENT BANNER SIGN brand signs owner ownership store business (B-72 Under New Management)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-96 Laundromat)
- Signmission Banners