Shop All Banners
Signmission
CLEANERS BANNER SIGN laundry dry cleaning shirts pressed draped cleaned
Mfr # B-72 Cleaners
Zoro # G409660710
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- UV Resistant Yes
- Sign Material Vinyl
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Cleaners
- Zoro # G409660710
- UPC # 22099370222
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Width | 0.01 in |
Length | 24 in |
Height | 72 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Dipstick 125-620 For Briggs & Stratton 798503 (125-620)
- KNESS Snap-E Trap (102-0-021)
- STENS Rear Axle Bearing For E-Z-Go Gas And Electric, 1978 And Newer 15112-G1; 230-889 (230-889)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-120 Deep Fried Mac N Cheese)
- SIGNMISSION Ramen Banner Concession Stand Food Truck Single Sided (B-30141)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION DISCOUNT TIRES BANNER SIGN sale installation balance alignment service (B-120 Discount Tires)
- SIGNMISSION Candy Bars Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Candy Bars)
- SIGNMISSION SOFA SALE BANNER SIGN couch furniture store signs 50% 25% 10% huge (B-120 Sofa Sale)
- Signmission Flags, Banners & Accessories