Shop All Banners
Signmission
Churros Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-Churros
Zoro # G809668736
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 0.01 in
- Height 24 in
- Size 18 in x 48 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Churros
- Zoro # G809668736
- UPC # 22099368854
- Country of Origin United States
- Category Banners
Dimensions
Length | 72 in |
Width | 0.01 in |
Height | 24 in |
Size | 18 in x 48 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- JACKS IMPORTS Stainless Steel Spurs with Leaf Design MENS UNV (10466-MEN)
- HUDSON JD-9 Spray Gun Teflon Valve Seat (38525)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-120-30111)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION Shaved Ice Raspados Banner Concession Stand Food Truck Single Sided (B-120 Shaved Ice Raspados19)
- SIGNMISSION Get Your Flu Shot Here Today Banner Concession Stand Food Truck Single Sided (B-30071)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-120-30149)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-72 Bingo Tonight)
- Signmission Banners