Shop All Parking Signs
Signmission
Church Staff Parking Only With Bidirectional Arrow Rust Proof Parking, A-1824-24260
Mfr # A-1824-24260
Zoro # G509580703
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24260
- Zoro # G509580703
- UPC # 785590116033
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880HS)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 28-1/4" H (SPKHZ-65)
- HY-KO 4In Black Plastic Number 1, 10PK (A10291)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- NMC State Handicapped Parking Sign Georgia, TMS314G (TMS314G)
- Signmission Parking Signs