Shop All Parking Signs
Signmission
Church Parking W/ Right Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24271
Mfr # A-1824-24271
Zoro # G509591273
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24271
- Zoro # G509591273
- UPC # 785590116156
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- MUCK BOOT CO Hale, Black / Black Chevron, 8, PR (HAW-1WAV-BLK-080)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- SIGNMISSION No Parking Do Not Block Gate Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23812 (A-DES-TG-1824-23812)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION Parking With Left Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24900 (A-1218-24900)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 24", GW-1824-23912 (A-DES-GW-1824-23912)
- NMC No Overnight Parking Violators Will Be Towed Sign, TM57J (TM57J)
- Signmission Signs