Shop All Parking Signs
Signmission
Church Parking Only Cross Symbol, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24268
Mfr # A-DES-BG-1818-24268
Zoro # G509581588
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24268
- Zoro # G509581588
- UPC # 785590040413
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6515PK)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC002G)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION 15 Minute Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24419 (A-1824-24419)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- NMC No Parking, N313RB (N313RB)
- Signmission Parking Signs