Shop All Parking Signs
Signmission
Church Parking Chi Rho Symbol, Green & White Aluminum Architectural Sign, 18" x 24", GW-1824-24270
Mfr # A-DES-GW-1824-24270
Zoro # G509586217
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-24270
- Zoro # G509586217
- UPC # 785590011017
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10006-02)
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PC)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- LYLE Reserved Parking Sign, 24" x 18, T1-6286-EG_18x24 (T1-6286-EG_18x24)
- Signmission Signs