Shop All Facility Signs
Signmission
Church Office With Right Arrow, Red & White Aluminum Architectural Sign, 18" x 24", RW-1824-24276
Mfr # A-DES-RW-1824-24276
Zoro # G609777607
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-24276
- Zoro # G609777607
- UPC # 785590025649
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 24 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHLG0025VP)
- MONTOUR LINE Sign Frame Floor Standing 8.5 x 11 in. V Polished Brass Steel (FSE200-8511-V-PB)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Test In Process Stay Back 100 Feet, Landscape (OS-DS-D-35-L-1704)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Notice Food Grade Oil Only Sign, Portrait (OS-NS-A-1218-V-15698)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- SIGNMISSION OSHA Sign, 3.5" H, NOTICE Lid Trash Container Remain Closed All Times Sign, Landscape, 10PK (OS-NS-D-35-L-15883-10PK)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Rag Waste Only Close And Secure Top When Finished Sign, Landscape (OS-NS-P-1218-L-17972)
- Signmission Facility Signs