Shop All Facility Signs
Signmission
Church Office With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-24276
Mfr # A-DES-BW-1818-24276
Zoro # G509707360
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24276
- Zoro # G509707360
- UPC # 196617191863
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Smoke Generators, Irritant Smoke, PK10 (770046)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 10 PK, Black (SZNGNEPLGKCT)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, NOTICE Equipment In Your Department Must Be Cleaned Sign, Landscape (OS-NS-P-1014-L-15642)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Tire Sale (D-24 Tire Sale)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, NOTICE Private Trash Container No Public Dumping Sign, Landscape (OS-NS-A-1824-L-16425)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Virginia Equine (WS-Virginia Equine)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Snow Cones, D-DC-16-Snow Cones (D-DC-16-Snow Cones)
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- NMC First Aid Kit Sign, M719AB (M719AB)
- Signmission Facility Signs