Shop All Holiday Decor
Signmission
Christmas Wreaths Circle Vinyl Laminated Decal
Mfr # D-8-CIR-Christmas Wreaths
Zoro # G709593114
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Mounting Style Self Adhesive
- Sign Material Vinyl
- UV Resistant Yes
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-8-CIR-Christmas Wreaths
- Zoro # G709593114
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 8 in |
Width | 0.01 in |
Length | 8 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Self Adhesive |
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- DECORIS Assorted Nutcracker Soldier Indoor Christmas Decor (550343)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755241 Shiny Jet Black Shatterproof Christmas Ball Ornaments (31755241)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- VICKERMAN 4.5 ft. x 36 in. White Spruce Dura-Lit 250CL (A104146)
- Signmission Holiday Decor