Shop All Holiday Decor
Signmission
Christmas Wreaths Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Christmas Wreaths
Zoro # G609593139
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Thickness 0.1 in
- Width 0.01 in
- UV Resistant Yes
- Sign Mounting Style Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12-CIR-Christmas Wreaths
- Zoro # G609593139
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 0.01 in |
Length | 12 in |
Height | 12 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Self Adhesive |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- SHAN SHAN MF3310 Collectible Tin Ornament - DC-3 Airplane (MF3310)
- IG DESIGN GROUP AMERICAS IG Design Group Americas 274727 11.5 x 12 in. True Value Xmas Gel Clings; Large (274727)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C601 Piglet Holiday Farm Christmas Boxed Cards - Pack of 10 (C601)
- L & L Gerson 4.92 in. Lighted Hanging Skulls Halloween Decor (2589870)
- LEMAX Christmas Figurine Assortment (A2630)
- CELEBRATIONS Celebrations 9043797 Red Twinkle LED Christmas Decoration; (9043797)
- Signmission Holiday Decor