Shop All Holiday Decor
Signmission
Christmas Wreaths Circle Corrugated Plastic Sign
Mfr # C-12-CIR-Christmas Wreaths
Zoro # G309593163
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Material Corrugated Plastic
- Height 12 in
- UV Resistant Yes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-12-CIR-Christmas Wreaths
- Zoro # G309593163
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 12 in |
Width | 0.04 in |
Length | 12 in |
Details
Thickness | 0.1 in |
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- IMPACT INNOVATIONS EGG CHICK SILHOUETTE (39546D)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- VICKERMAN 8.5 x 62 Flocked Sierra 1633T 850CL (A861881)
- UNION PRODUCTS Union Products 9729997 8 x 9 in. Pumpkin Pail Halloween Decoration - Case of 12 (9729997)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- PLATINUM Celebrations 9 ft. Full LED 600 lights Spruce Christmas Tree (T2SF90M04A)
- Signmission Holiday Decor