Shop All Holiday Decor
Signmission
CHRISTMAS TREES BANNER SIGN poinsettia wreath xmas holiday x-mas sale
Mfr # B-Christmas Trees
Zoro # G209593201
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Width 0.01 in
- Thickness 0.1 in
- UV Resistant Yes
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Christmas Trees
- Zoro # G209593201
- UPC # 22099387183
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- SAN MIGUEL Caliente Bottle Lighting (292958)
- DECORIS Brown Candle Holder Indoor Christmas Decor 98 in (617768)
- SAN MIGUEL Caliente Orb Lighting (292996)
- DECORIS 1 ft. Full Christmas Tree (680810)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- Signmission Holiday Decor