Shop All Holiday Decor
Signmission
CHRISTMAS TREES BANNER SIGN poinsettia wreath xmas holiday tree x-mas
Mfr # B-72 Christmas Trees
Zoro # G309593231
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Width 0.01 in
- Sign Material Vinyl
- Height 72 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Christmas Trees
- Zoro # G309593231
- UPC # 22099387077
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 0.01 in |
Height | 72 in |
Size | 24 in x 72 in |
Length | 24 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- TRUE Temp Control Kit (800366)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- CROSLEY Seaside Hall Tree, Distressed White (CF6006-WH)
- LEMAX THE LOLLIPOP SHOP (25950)
- JECO Jeco CHD-TA158 Assorted Styles Christmas Tree Ornament; Silver; Blue & White - Pack of 40 (CHD-TA158)
- KITCHENGOODS RedWhite Mug Indoor Christmas Decor 34 in (607947)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- DESIGN TOSCANO Ho-Ho-Hold It Santa Mantel Stocking Holder Statue (FU82976)
- Signmission Holiday Decor