Shop All Holiday Decor
Signmission
Christmas Tree Circle Corrugated Plastic Sign
Mfr # C-12-CIR-Christmas Tree
Zoro # G509593246
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 0.04 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-12-CIR-Christmas Tree
- Zoro # G509593246
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 12 in |
Width | 0.04 in |
Height | 12 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Floor Mounted Stool, Polyethylene Black (7901BK)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- UNION PRODUCTS Cauldron with Handle Halloween Decor (55280)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- CREATIVE CO-OP ORNMNT GNM WOOL 6.63in. (XS1500A)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- LEMAX LOUftS TREE FARM (25951)
- Signmission Holiday Decor