Shop All Holiday Decor
Signmission
Christmas Time Is Better With Wine Circle Corrugated Plastic Sign
Mfr # C-8-CIR-Christmas time is better with wi
Zoro # G209593218
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Sign Material Corrugated Plastic
- Length 8 in
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-8-CIR-Christmas time is better with wi
- Zoro # G209593218
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 8 in |
Length | 8 in |
Width | 0.04 in |
Details
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Midnight Blue (DR-5024)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- CREATIVE CO-OP BOTTLE BRUSH TREES 4PC (XS1755)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- PAPER IMAGES Paper Image Multi-Color Christmas Gift Wrap (CW8040A8)
- DISNEY Gemmy 24.4094 in. Airdorable Airblown-Olaf Inflatable (119274)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- DESIGN TOSCANO Ho-Ho-Hold It Santa Mantel Stocking Holder Statue (FU82976)
- Signmission Holiday Decor