Shop All Holiday Decor
Signmission
Christmas Sale Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216-DS-Christmas Sale
Zoro # G609593146
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided Yes
- Sign Mounting Style Yard Stakes
- Height 16 in
- Thickness 0.1 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-1216-DS-Christmas Sale
- Zoro # G609593146
- UPC # 680611689568
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 16 in |
Width | 1/4 in |
Length | 12 in |
Details
Double-Sided | Yes |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
Sign Material | Coroplast |
UV Resistant | Yes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- TENNSCO Letter Size Starter Unit (128848PC)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- TRADEMARK FINE ART Hello Angel 'Christmas Wreath Mandala' Canvas Art, 35x35 (ALI2865-C3535GG)
- JECO Jeco CHD-TA168 Christmas Ornament Combo; Gold - 55 Piece (CHD-TA168)
- SEASONS HALLOWN DECOR PUMPKIN 9in. (W83358)
- GLORIOUSGIFTS 81853032 Flowers Summer Wreath Wooden Ornament Set of 2 (GL1770812)
- HOLIDAY BRIGHT LIGHTS 30 in. D X 0 ft. L Traditional Pine Christmas Wreath (PNWR-30A)
- DESIGNOCRACY Palm Trees Wooden Ornament (99415O)
- Signmission Holiday Decor