Shop All Holiday Decor
Signmission
Christmas Sale Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216 Christmas Sale
Zoro # G809593205
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Sign Mounting Style Yard Stakes
- Height 16 in
- UV Resistant Yes
- Sign Material Coroplast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1216 Christmas Sale
- Zoro # G809593205
- UPC # 724131172503
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 12 in |
Height | 16 in |
Width | 1/4 in |
Details
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Sign Material | Coroplast |
Thickness | 0.1 in |
Double-Sided | No |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- HOMELEGANCE Norwich Side Chair (5055S)
- BOSS Black Guest Chair, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat (B619)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- SEASONS Pumpkin Prelit Pumpkin Halloween Decor (Z19908)
- TRADEMARK FINE ART Fab Funky 'Yellow Labrador, Christmas Tree Costume' Canvas Art, 18x24 (WAG00455-C1824GG)
- CREATIVE DISPLAY Creative Display Rack 104 5 ft. Half Round Tree (Rack 104)
- CELEBRATIONS Celebrations 9043797 Red Twinkle LED Christmas Decoration; (9043797)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- EVERLANDS Lumineo LED Copper/Warm White Tree Indoor Christmas Decor (486150)
- Signmission Holiday Decor