Shop All Holiday Decor
Signmission
CHRISTMAS SALE DECAL sticker christmas season decorate discount holidays
Mfr # D-48 Christmas Sale
Zoro # G409593117
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Double-Sided No
- Width 1 in
- Height 48 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 Christmas Sale
- Zoro # G409593117
- UPC # 682017706450
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 1 in |
Height | 48 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Sign Material | Vinyl |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- AFS Premium Lectern - Cherry (72145)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- VICKERMAN Silver Wild Huck Glitter Spray - 28 in., 6PK (L162407)
- HERITAGE LACE Heritage Lace OL-1472C 14 x 72 in. Oak Leaf Table Runner; Cafe (OL-1472C)
- SELL SELL ADV784 Sellmer Advent - Town Square Scene (ADV784)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- TRADEMARK FINE ART Fab Funky 'Yellow Labrador, Christmas Tree Costume' Canvas Art, 18x24 (WAG00455-C1824GG)
- HASTINGS HOME Hastings Home Tree and Wreath Storage Bag Set (898633XCK)
- Signmission Holiday Decor