Shop All Holiday Decor
Signmission
CHRISTMAS SALE DECAL sticker christmas season decorate discount holidays
Mfr # D-36 Christmas Sale
Zoro # G109593202
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Width 1 in
- Sign Mounting Style Self Adhesive
- Thickness 0.1 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-36 Christmas Sale
- Zoro # G109593202
- UPC # 682017705644
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 1 in |
Length | 14 in |
Height | 36 in |
Details
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- LINKSWALKER LinksWalker LW-CO3-NCA-ORN4PK North Carolina A&T Aggies-Ornament Gift Pack (LW-CO3-NCA-ORN4PK)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- VICKERMAN 14 ft. x 84 in. Silver Fir Christmas Tree with 6921 Tips (K166895)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- DECORIS 1 ft. Full Christmas Tree (680810)
- HASTINGS HOME Ornament Storage Box Holiday Organizer with 75 Individual Compartments and Dividers | Green (490613CIR)
- Signmission Holiday Decor