Shop All Holiday Decor
Signmission
CHRISTMAS SALE DECAL sticker christmas season decorate discount holidays
Mfr # D-24 Christmas Sale
Zoro # G809593182
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- UV Resistant Yes
- Height 24 in
- Length 9 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-24 Christmas Sale
- Zoro # G809593182
- UPC # 682017704838
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 1 in |
Height | 24 in |
Length | 9 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
Double-Sided | No |
Thickness | 0.1 in |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- FLASH FURNITURE Student Desk with Open Front Metal Book Box - Natural (FD-DESK-GG)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C863 Golden with Acorns Christmas Boxed Cards - Pack of 10 (C863)
- THE COSTUME KING The Costume King SEW70029 Life Dog Adult Mask; One Size (SEW70029)
- WONDERDESCONCIERTO Dog Canine Skeleton (WO2115519)
- IMPACT INNOVATIONS Gel Clings Halloween Decor (IG128275)
- PAPER IMAGES HOLIDAY BOWS ASST 20PK (BOW20CD-1)
- Signmission Holiday Decor