Shop All Holiday Decor
Signmission
CHRISTMAS SALE DECAL sticker christmas season decorate discount holidays
Mfr # D-12 Christmas Sale
Zoro # G209593195
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Width 1 in
- Double-Sided No
- Length 4-1/2 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 Christmas Sale
- Zoro # G209593195
- UPC # 682017704029
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 1 in |
Length | 4-1/2 in |
Height | 12 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
UV Resistant | Yes |
Sign Mounting Style | Self Adhesive |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- DECORIS Multicolored Nutcracker Indoor Christmas Decor 15 in (521386)
- HOLIDAY BRIGHT LIGHTS 8 in. D X 9 ft. L Traditional Pine Christmas Garland (PNGARL-9A)
- L & L Gerson Multicolored Tree Indoor Christmas Decor (2588800)
- TRADEMARK FINE ART Hello Angel 'Christmas Angels' Canvas Art, 14x14 (ALI2866-C1414GG)
- L & L Gerson Halloween Antique Telephone with Skeleton Hand Resin 1 pc (2487760)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- Signmission Holiday Decor