Shop All Holiday Decor
Signmission
CHRISTMAS SALE BANNER SIGN christmas season tree decorate discount holidays
Mfr # B-Christmas Sale
Zoro # G109593219
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Size 18 in x 48 in
- Width 0.01 in
- Height 48 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Christmas Sale
- Zoro # G109593219
- UPC # 682017687179
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 18 in x 48 in |
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- CELEBRATIONS Home Assorted Ball Indoor Christmas Decor (C-22225A)
- CAROLINES TREASURES Carolines Treasures BB8478CO1 Toy Poodle Christmas Ceramic Ornament (BB8478CO1)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- GEMMY INFLTBL MCK MSE SNOW 42in. (117565)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C604 Scottish Highland Holiday Farm Christmas Boxed Cards - Pack of 10 (C604)
- Signmission Holiday Decor